Shop All Outdoor Wall Lights
Elco Lighting
LED Large Wall Packs
Mfr # EWP90L40
Zoro # G304100274
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 10900 lm
- Finish Dark Bronze
- CRI 80+
- Fixture Wattage 90 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EWP90L40
- Zoro # G304100274
- UPC # 633999495665
- Country of Origin China
- Category Outdoor Wall Lights
Details
Voltage | 120/277V |
Lumens | 10900 lm |
Finish | Dark Bronze |
CRI | 80+ |
Fixture Wattage | 90 W |
Color Temperature | 4000 K |
Lamp Type | LED |
Description
This medium-sized LED wall pack features a traditional design, but with energy efficient performance. Die-cast aluminum housing ensures long lasting functionality. High quality polycarbonate lens guards against vandalism and environmental contamination. Can be used for applications requiring 8,900 to 13,000 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- NUVO LIGHTING 4 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/701)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50D)
- ELCO LIGHTING LED Large Wall Packs (EWP135L50)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- Elco Lighting Outdoor Wall Lights