Shop All Outdoor Wall Lights
Elco Lighting
LED Large Wall Packs
Mfr # EWP135L50
Zoro # G604100585
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 16400 lm
- Finish Dark Bronze
- Fixture Wattage 135 W
- Color Temperature 5000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EWP135L50
- Zoro # G604100585
- UPC # 633999496716
- Country of Origin China
- Category Outdoor Wall Lights
Details
Voltage | 120/277V |
Lumens | 16400 lm |
Finish | Dark Bronze |
Fixture Wattage | 135 W |
Color Temperature | 5000 K |
Lamp Type | LED |
CRI | 80+ |
Description
This medium-sized LED wall pack features a traditional design, but with energy efficient performance. Die-cast aluminum housing ensures long lasting functionality. High quality polycarbonate lens guards against vandalism and environmental contamination. Can be used for applications requiring 8,900 to 13,000 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 60t3/kx/e12 replacement light bulb lamp (60T3/KX/E12 WESTINGHOUSE)
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- SUREFIRE Battery Carrier, F/Z2-BK, G2-BK, C3-HA (SC1)
- LEVITON LAMPHOLDER INCANDESCENT (08052-001)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50D)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- Elco Lighting Outdoor Wall Lights