Shop All Track Lighting Fixtures
Elco Lighting
LED Highpoint™ Track Fixture
Mfr # ET62330DW
Zoro # G904095772
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Beam Angle 38°
- Lumens 1050 lm
- Finish White
- Fixture Wattage 15 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET62330DW
- Zoro # G904095772
- UPC # 633999034550
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K |
Beam Angle | 38° |
Lumens | 1050 lm |
Finish | White |
Fixture Wattage | 15 W |
Voltage | 120V |
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 19"OD x 3 1/2"ID x 1"P (CMP19BA)
- HUBBELL 1/2 Gry Wthrprf Lamp Cover (5189-0)
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/841/HO/ECO/IC (PKX 24))
- WESTINGHOUSE One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls (6203800)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628W)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634W)
- ELCO LIGHTING LED Albright™ Track Fixture (ET580DW)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET630B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634B)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BZ)
- Elco Lighting Track Lighting Fixtures