Shop All Track Lighting Fixtures
Elco Lighting
LED Gordian™ Track Fixture
Mfr # ET620CT3DW
Zoro # G004095566
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K, 3500 K, 4000 K
- Finish White
- Lumens 2200 lm
- Fixture Wattage 30 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET620CT3DW
- Zoro # G004095566
- UPC # 633999178650
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K, 3500 K, 4000 K |
Finish | White |
Lumens | 2200 lm |
Fixture Wattage | 30 W |
Lamp Type | LED |
Beam Angle | 38° |
Voltage | 120V |
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Powerful Pen Sized Pocket Inspection Light (NEB-POC-1000)
- STREAMLIGHT Stylus Pro Clip (660024)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 In. L, PK10 (9-08002B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634W)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628N)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647BZ)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- Elco Lighting Track Lighting Fixtures