Shop All Track Lighting Fixtures
Elco Lighting
LED Gordian™ Track Fixture
Mfr # ET619CT3DW
Zoro # G504095592
original price:
$82.55
21% off
new price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K, 3500 K, 4000 K
- Lamp Type LED
- Finish White
- Beam Angle 38°
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET619CT3DW
- Zoro # G504095592
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K, 3500 K, 4000 K |
Lamp Type | LED |
Finish | White |
Beam Angle | 38° |
Voltage | 120V |
Fixture Wattage | 20 W |
Lumens | 1150 lm |
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/830/ND E26 BB 6/1)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- SATCO 25 W A19 Incandescent - Frost - 2500 Hours - 180L - Medium Base - 130V - 2/Pack (S3950)
- LITHONIA LIGHTING 2-Lamp Outdoor White Flood Light (OFTH 300PR 120 WH M12)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628W)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- ELCO LIGHTING Two Circuit Track (EC008B)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 WH)
- Elco Lighting Track Lighting Fixtures