Shop All Track Lighting Fixtures
Elco Lighting
LED Distell™ Wall Wash Track Fixture
Mfr # ETW4040W
Zoro # G504100784
original price:
$225.23
21% off
new price: $176.65
/ea
Free Shipping & Returns
$176.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Fixture Wattage 30 W
- Finish White
- Lamp Type LED
- Lumens 2500 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ETW4040W
- Zoro # G504100784
- UPC # 633999296354
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Color Temperature | 4000 K |
Fixture Wattage | 30 W |
Finish | White |
Lamp Type | LED |
Lumens | 2500 lm |
Dimmable | Triac |
CRI | 80+ |
Voltage | 120V |
Description
The ELCO LIGHTING brand LED DistellTM Wall Wash Track Fixture has a color temperature of 4000 K, a fixture wattage of 30 W, a white finish, a LED lamp type, a lumen output of 2500 lm, a Triac dimmable feature, and a voltage of 120V.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 150a/135/ss/xl 130v replacement light bulb lamp, 4PK (150A/135/SS/XL 130V SYLVANIA)
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634W)
- ELCO LIGHTING Electronic Low Voltage Louver Track Fixture (ET537B)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- ELCO LIGHTING LED Magnus™ Track Fixture (ET744DW)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- Elco Lighting Track Lighting Fixtures