Shop All Pendants
Elco Lighting
LED Diecast Aluminum Pendant
Mfr # EDL8130B
Zoro # G904101145
product price: $72.86
/ea
$72.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type LED
- Voltage 120V
- Color Temp. 3000 K
- Dimmable Triac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EDL8130B
- Zoro # G904101145
- UPC # 633999029952
- Country of Origin China
- Category Pendants
Details
Housing Finish | Black |
Lamp Type | LED |
Voltage | 120V |
Color Temp. | 3000 K |
Dimmable | Triac |
Fixture Wattage | 18 W |
Lumens Per Watt | 1490 lm |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bodine B50 (B50 BODINE)
- HALO E5Icat (E5ICAT)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V (S5006)
- ELCO LIGHTING Low Voltage Pendants (E20FR)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330W)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330B)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- Elco Lighting Pendants