Shop All Pendants
Elco Lighting
LED Diecast Aluminum Pendant
Mfr # EDL8040W
Zoro # G704101185
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Lamp Type LED
- Voltage 120V
- Color Temp. 4000 K
- Dimmable Triac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EDL8040W
- Zoro # G704101185
- UPC # 633999029938
- Country of Origin China
- Category Pendants
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V |
Color Temp. | 4000 K |
Dimmable | Triac |
Standards | Suitable for Wet Locations |
Lumens Per Watt | 750 lm |
Fixture Wattage | 10 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Led11dav3/827w replacement light bulb lamp (LED11DAV3/827W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 00376a replacement light bulb lamp (00376A DAMAR)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- ILC Replacement for Eiko Dt36/41/rs replacement light bulb lamp (DT36/41/RS EIKO)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330B)
- ELCO LIGHTING Decorative Pendants (EDL70BL)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330W)
- ELCO LIGHTING Low Voltage Pendants (E20FR)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- ELCO LIGHTING Pendant Assembly Track Accessory (EP924B)
- SUNPARK LED Pendant Light Fixture, Adjustable Hanging length, Clear Glass Shade (P607D-05-E26 (No Bulb))
- Elco Lighting Pendants