Shop All Track Lighting Fixtures
Elco Lighting
LED Cleat™ Track Fixture
Mfr # ET62630DW
Zoro # G104095879
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Finish White
- Dimmable Yes
- Beam Angle 38°
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET62630DW
- Zoro # G104095879
- UPC # 633999034710
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K |
Finish | White |
Dimmable | Yes |
Beam Angle | 38° |
Lamp Type | LED |
Voltage | 120V |
Fixture Wattage | 13 W |
Lumens | 1000 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- LUMAPRO LUMAPRO 180 to 185 Watts, 1 or 2 Lamps, Electronic Ballast (4KGH5)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647B)
- ELCO LIGHTING Electronic Low Voltage Louver Track Fixture (ET537B)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- ELCO LIGHTING LED Magnus™ Track Fixture (ET744DW)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET619CT3DW)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- GORGEOUSGLOW L 2-Wire Single Circuit Track System, Black (GO2594143)
- Elco Lighting Track Lighting Fixtures