Shop All Track Lighting Fixtures
Elco Lighting
LED Cleat™ Track Fixture
Mfr # ET62530DW
Zoro # G204100817
product price: $40.91
/ea
$40.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lamp Type LED
- Lumens 700 lm
- Finish White
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET62530DW
- Zoro # G204100817
- UPC # 633999034673
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K |
Lamp Type | LED |
Lumens | 700 lm |
Finish | White |
Dimmable | Yes |
Beam Angle | 38° |
Voltage | 120V |
Fixture Wattage | 10 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 4-Pack (LR34158-4PK)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- PROSKIT Foldable Stand Magnifier, 2D, 1.5X (902-240)
- ILC Replacement for BGK B39312 replacement light bulb lamp (B39312 BGK)
- ELCO LIGHTING Low Voltage LED Icicle™ Track Fixture (ETLD534B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634WW)
- ELCO LIGHTING LED Albright™ Track Fixture (ET580DW)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET635B)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- Elco Lighting Track Lighting Fixtures