Shop All Track Lighting Fixtures
Elco Lighting
LED Cleat™ Monopoint Track Fixture
Mfr # ET579L35W
Zoro # G504095578
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3500 K
- Fixture Wattage 10 W
- Lamp Type LED
- Voltage 120V
- Beam Angle 38°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET579L35W
- Zoro # G504095578
- UPC # 633999030378
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3500 K |
Fixture Wattage | 10 W |
Lamp Type | LED |
Voltage | 120V |
Beam Angle | 38° |
CRI | 90+ |
Finish | White |
Dimmable | Yes |
Lumens | 760 lm |
Description
The ELCO LIGHTING LED CleatTM Monopoint Track Fixture has a color temperature of 3500 K, a fixture wattage of 10 W, a lamp type of LED, a voltage of 120V, a white finish, dimmable capabilities, and a lumen output of 760 lm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- SATCO 54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23166)
- HADCO LED Mini-Accent Light, 12VAC, 2W, 3000K (BL711-AS7LED2W)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DB)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62530DW)
- ELCO LIGHTING Miniature Track Lights Mini Projector (ET2104W)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- Elco Lighting Track Lighting Fixtures