Shop All Track Lighting Fixtures
Elco Lighting
LED Cleat™ Monopoint Track Fixture
Mfr # ET579L30W
Zoro # G004095627
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Finish White
- Beam Angle 38°
- CRI 90+
- Lumens 730 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET579L30W
- Zoro # G004095627
- UPC # 633999030330
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K |
Finish | White |
Beam Angle | 38° |
CRI | 90+ |
Lumens | 730 lm |
Dimmable | Yes |
Voltage | 120V |
Fixture Wattage | 10 W |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- ILC Replacement for Ushio Qih480-2500t/s replacement light bulb lamp (QIH480-2500T/S USHIO)
- ILC Replacement for Bulbworks Bw.g8t5e replacement light bulb lamp (BW.G8T5E BULBWORKS)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- ELCO LIGHTING Two Circuit Track (EC008W)
- ELCO LIGHTING Miniature Track Lights Festoon Base with Adjustable Reflector (ET2103B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647BZ)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 WH)
- Elco Lighting Track Lighting Fixtures