Shop All Area Lights
Elco Lighting
LED Canopy
Mfr # ECP45M40
Zoro # G904100575
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Max. Fixture Wattage 45 W
- Housing Finish Dark Bronze
- Lamp Type LED
- Color Temperature 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ECP45M40
- Zoro # G904100575
- UPC # 633999495122
- Country of Origin China
- Category Area Lights
Details
Lumens | 4100 lm |
Voltage | 120/277V |
Max. Fixture Wattage | 45 W |
Housing Finish | Dark Bronze |
Lamp Type | LED |
Color Temperature | 4000 K |
CRI | 80+ |
Description
Our low profile LED Canopy fixture is ideal for illuminating garages, entryways, parking areas, gas stations, and more. Suitable for applications requiring 4100 to 6700 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- ILC Replacement for THE Designers Edge L-67 replacement light bulb lamp (L-67 THE DESIGNERS EDGE)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8271-001D)
- ELCO LIGHTING LED Canopy (ECP45M50)
- UFO-LIGHTING 200W LED Area Light Luminaire, 4000K, 120-277V, Dark Bronze (HG-SL-200W-120-277V-4K)
- DESIGNERS EDGE Aluminum Dusk To Dawn High Pressure Sodium Outdoor Area Light Fixture (L1730)
- RAILHEAD GEAR Explosion-Proof Rechargeable LED Area Li (RH-EXRWL)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- HALO Halo 3008740 Dusk Dawn Hardwired LED Area Light; Gray (3008740)
- PORTOR LED Dusk-to-Dawn Barn Light, CCT and Wattage Selector, 72/96/120W, Photocell Sensor, (PT-BL-HW-3CP)
- Elco Lighting Area Lights