Shop All Deck Lighting
Elco Lighting
LED Brick Light with Open Faceplate
Mfr # ELST83B
Zoro # G404099904
product price: $73.43
/ea
$73.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- CRI 90+
- Voltage 120V
- Lumens 340 lm
- Max. Wattage 5.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST83B
- Zoro # G404099904
- UPC # 633999450961
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
CRI | 90+ |
Voltage | 120V |
Lumens | 340 lm |
Max. Wattage | 5.4 W |
Housing Finish | Black |
Lamp Type | LED |
Description
ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- ILC Replacement for Halco 107008 replacement light bulb lamp (107008 HALCO)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- MIDWEST FASTENER Ball Nickel Chain Bell Ends 30PK (64624)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- Elco Lighting Deck Lighting