Shop All Deck Lighting
Elco Lighting
LED Brick Light with Grill Faceplate
Mfr # ELST82BZ
Zoro # G604099889
product price: $73.43
/ea
$73.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Voltage 120V
- Lumens 340 lm
- Housing Finish Bronze
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST82BZ
- Zoro # G604099889
- UPC # 633999456246
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Voltage | 120V |
Lumens | 340 lm |
Housing Finish | Bronze |
Lamp Type | LED |
Color Temperature | 3000 K |
Max. Wattage | 5.4 W |
Description
ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Bk-15c replacement light bulb lamp (BK-15C FLOWTRON)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-D-LF)
- POINT LIGHTING Red Flashing Beacon, LED, AC (PFB-37003-1-R)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Knuckle Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTKNBR-TN)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- Elco Lighting Deck Lighting