Shop All Deck Lighting
Elco Lighting
LED Brick Light with Grill Faceplate
Mfr # ELST82B
Zoro # G904099862
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 120V
- Max. Wattage 5.4 W
- CRI 90+
- Lumens 340 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST82B
- Zoro # G904099862
- UPC # 633999450909
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | LED |
Voltage | 120V |
Max. Wattage | 5.4 W |
CRI | 90+ |
Lumens | 340 lm |
Housing Finish | Black |
Color Temperature | 3000 K |
Description
ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Decklight, 606, SS Louvered Step, Wall (LV606-SS)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- ILC Replacement for Eiko 49297 replacement light bulb lamp (49297 EIKO)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49W)
- CLASSY CAPS Classy Caps Mfg Inc SL178 BLACK ALUMINUM DECK and WALL LIGHT (SL178)
- Elco Lighting Deck Lighting