Shop All Deck Lighting
Elco Lighting
LED Brick Light with Angled Louver
Mfr # ELST81W
Zoro # G804099818
$73.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 340 lm
- Voltage 120V
- CRI 90+
- Max. Wattage 5.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELST81W
- Zoro # G804099818
- UPC # 633999450879
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
Lumens | 340 lm |
Voltage | 120V |
CRI | 90+ |
Max. Wattage | 5.4 W |
Lamp Type | LED |
Housing Finish | White |
Description
ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus 3 Cell Blue Penlight W/ White Led (STL65050)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- BAYCO Dual-Light - Recharge (NSR-9940XL)
- ILC Replacement for Verilux Cfl36vlx2 replacement light bulb lamp (CFL36VLX2 VERILUX)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- Elco Lighting Deck Lighting