Shop All Track Lighting Fixtures
Elco Lighting
LED Bachman™ Track Fixture
Mfr # ET75830DW
Zoro # G604095744
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Beam Angle 20°-50°
- Dimmable Triac/ELV
- Lumens 1600 lm
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET75830DW
- Zoro # G604095744
- UPC # 633999043217
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K |
Beam Angle | 20°-50° |
Dimmable | Triac/ELV |
Lumens | 1600 lm |
Lamp Type | LED |
Finish | White |
CRI | 90+ |
Fixture Wattage | 20 W |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- FEIT ELECTRIC BULB LED A19 DL 16W 6PK (A160085010KLED6)
- ILC Replacement For EIKO, LED11WPAR30FL840DIMG8 (LED11WPAR30/FL/840-DIM-G8)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641W)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET620CT3DW)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634B)
- ELCO LIGHTING LED Magnus™ Track Fixture (ET744DW)
- CAL LIGHTING 6' Track, 120V, 2400W (HT-272-RU)
- Elco Lighting Track Lighting Fixtures