Shop All LED Commercial Lights
Elco Lighting
Koto™ LED Module
Mfr # ELK1127
Zoro # G904081843
product price: $70.80
/ea
$70.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 1100 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELK1127
- Zoro # G904081843
- UPC # 633999213382
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 1100 lm |
Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 12.5 W |
Beam Angle | 38° |
CRI | 95 |
Description
Works with 2, 3′′ and 4′′ Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.5W, 120V, A19, Base E26, 30K (S9594)
- SOUTHWIRE LED Folding Light, Battery, LED, 200lm (SL20RSW)
- METALUX Ft Led Striplight, 4100 Lm, 40K, 0-10V, 4 (4SNLED-LD5-41SL-LW-UNV-L840-CD1-U)
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ELCO LIGHTING 3 Square LED Reflector Insert" (EL33227W)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- REMPHOS 2' Ubend 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-2FTU1-840-A)
- Elco Lighting LED Commercial Lights