Shop All LED Commercial Lights
Elco Lighting
Koto™ LED Module
Mfr # ELK09SD
Zoro # G604081846
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature Sunset
- Lumens 940 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELK09SD
- Zoro # G604081846
- UPC # 633999048854
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | Sunset |
Lumens | 940 lm |
Dimmable | Triac/ELV |
CRI | 95 |
Beam Angle | 38° |
Max. Fixture Wattage | 10 W |
Standards | Suitable for Wet Locations |
Description
Works with 2, 3′′ and 4′′ Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Braun D-40 replacement light bulb lamp (D-40 BRAUN)
- ILC Replacement for Osram Sylvania Qt3x32/120is (QT3X32/120IS OSRAM SYLVANIA)
- ILC Replacement for Philips F20t12/30u replacement light bulb lamp (F20T12/30U PHILIPS)
- STREAMLIGHT Industrial Mini Flashlight, LED, Black (73100)
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41550W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- Elco Lighting LED Commercial Lights