Shop All LED Commercial Lights
Elco Lighting
Koto™ LED Module
Mfr # ELK0927
Zoro # G704081838
product price: $57.81
/ea
$57.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 940 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELK0927
- Zoro # G704081838
- UPC # 633999048779
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 940 lm |
Dimmable | Triac/ELV |
CRI | 95 |
Beam Angle | 38° |
Max. Fixture Wattage | 10 W |
Standards | Suitable for Wet Locations |
Description
Works with 2, 3′′ and 4′′ Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Red Body (21517)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21442-24PK)
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- DIAMOND VISIONS Diamond Visions Owl LED Head Lamp 18 pk, 18PK (08-3075)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- ELCO LIGHTING Koto™ LED Module (ELK0735)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/583R1)
- Elco Lighting LED Commercial Lights