Shop All LED Commercial Lights
Elco Lighting
Koto™ Architectural LED Light Engine
Mfr # ELK1940D
Zoro # G704080954
$33.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 1050 MAX. lm
- Beam Angle 38°
- CRI 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELK1940D
- Zoro # G704080954
- UPC # 633999049035
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 1050 MAX. lm |
Beam Angle | 38° |
CRI | 95 |
Standards | Suitable for Wet Locations |
Description
Works with 2′′, 3′′ & 4′′ KotoTM Architectural Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- MIDWEST FASTENER Medium Base Porcelain Sockets 3PK (77841)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- ELCO LIGHTING 6 Round LED Adjustable Phenolic Baffle with PAR38 Gimbal Insert" (EL47630BZ)
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59727W)
- ELCO LIGHTING Koto™ LED Module (ELK11SD)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743BW)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0730W)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- Elco Lighting LED Commercial Lights