Shop All LED Commercial Lights
Elco Lighting
Koto™ Architectural LED Light Engine
Mfr # ELK1930D
Zoro # G704080992
product price: $33.00
/ea
$33.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 1000 MAX. lm
- Standards Suitable for Wet Locations
- Beam Angle 38°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELK1930D
- Zoro # G704080992
- UPC # 633999048991
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 1000 MAX. lm |
Standards | Suitable for Wet Locations |
Beam Angle | 38° |
CRI | 95 |
Description
Works with 2′′, 3′′ & 4′′ KotoTM Architectural Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CLF PL E39 65 W DL (PLF65/65)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 6-Pack (LR41021-6PK)
- COOPER LIGHTING Edge-Lit, 1F, Green, Wht, Battery (APXEL71G)
- METALUX L4 1.1Klm Unv 4K W Cd1 U, 4Iled (ILED-LD5-11-W-UNV-L840-CD1-U)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- ELCO LIGHTING 5/6" Five-Color Temperature Switch LED Baffle Inserts" (EL610CT5BB)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41535W)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- WESTINGHOUSE One-Light Adjustable Mini Pendant ORB Metal Cage Shade (6100600)
- Elco Lighting LED Commercial Lights