Shop All LED Commercial Lights
Elco Lighting
Koto™ Architectural LED Light Engine
Mfr # ELK1927D
Zoro # G604080979
product price: $33.00
/ea
$33.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 970 MAX. lm
- CRI 95
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELK1927D
- Zoro # G604080979
- UPC # 633999048977
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 970 MAX. lm |
CRI | 95 |
Standards | Suitable for Wet Locations |
Beam Angle | 38° |
Description
Works with 2′′, 3′′ & 4′′ KotoTM Architectural Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHB1)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U564)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F27BZ)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41535W)
- ELCO LIGHTING Koto™ LED Module (ELK0735)
- Elco Lighting LED Commercial Lights