Shop All Security & Flood Lights
Elco Lighting
Knuckle Mount LED Floodlights
Mfr # EFL6050M
Zoro # G604100110
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 70+
- Voltage 120/277V
- Lumens 8000 lm
- Fixture Wattage 60 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL6050M
- Zoro # G604100110
- UPC # 633999052592
- Country of Origin China
- Category Security & Flood Lights
Details
CRI | 70+ |
Voltage | 120/277V |
Lumens | 8000 lm |
Fixture Wattage | 60 W |
Lamp Type | LED |
Finish | Dark Bronze |
Color Temperature | 5000 K |
Description
Small & Medium LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402TBZS)
- JUNO LIGHTING Recessed Trim, 5in, Aluminum Reflector (204 CWH)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFT)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- HALO Bronze Dusk To Dawn Incandescent Floodlight Fixture (PWT250PC)
- Elco Lighting Security & Flood Lights