Shop All Security & Flood Lights
Elco Lighting
Knuckle Mount LED Floodlights
Mfr # EFL2750S
Zoro # G704100232
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3600 lm
- Finish Dark Bronze
- Voltage 120/277V
- Color Temperature 5000 K
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL2750S
- Zoro # G704100232
- UPC # 633999052554
- Country of Origin China
- Category Security & Flood Lights
Details
Lumens | 3600 lm |
Finish | Dark Bronze |
Voltage | 120/277V |
Color Temperature | 5000 K |
Lamp Type | LED |
CRI | 70+ |
Fixture Wattage | 27 W |
Description
Small & Medium LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- DEWALT MAX LED Area Light 20V w/Battery (DCL050 + DCB201)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/830/4P/ALTO)
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL6050M)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFT)
- ELCO LIGHTING Mini LED Floodlight (EFL30S50WFT)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- MR BEAMS MotionSensing Battery Powered LED White Security Light (MB3200-WHT)
- Elco Lighting Security & Flood Lights