Shop All Security & Flood Lights
Elco Lighting
Knuckle Mount LED Floodlights
Mfr # EFL1550S
Zoro # G004100192
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 2000 lm
- Finish Dark Bronze
- Lamp Type LED
- Voltage 120/277V
- Color Temperature 5000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL1550S
- Zoro # G004100192
- UPC # 633999052530
- Country of Origin China
- Category Security & Flood Lights
Details
Lumens | 2000 lm |
Finish | Dark Bronze |
Lamp Type | LED |
Voltage | 120/277V |
Color Temperature | 5000 K |
Fixture Wattage | 15 W |
CRI | 70+ |
Description
Small & Medium LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Stainless Flashlight, (EX-102N)
- SUNLITE Petite Chandelier Flicker Flame Light Bulb Candelabra Base E12, Clear, 12PK (01506-SU)
- ILC Replacement for GE General Electric G.E F42tbx830a4p/eol replacement light bulb lamp (F42TBX830A4P/EOL GE GENERAL ELECTRIC G.E)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFT)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL6050M)
- ELCO LIGHTING Mini LED Floodlight (EFL30S50WFT)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- LITHONIA LIGHTING 2-Lamp Outdoor White Flood Light (OFTH 300PR 120 WH M12)
- Elco Lighting Security & Flood Lights