Shop All LED Under Cabinet Lighting
Elco Lighting
Ixia™ LED Low Voltage Undercabinet Lightbar
Mfr # EUN56W
Zoro # G904095741
product price: $24.63
/ea
$24.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Dimmable EUDS1
- Lumens 420 lm
- Color Temperature 3000 K
- Max. Fixture Wattage 7.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUN56W
- Zoro # G904095741
- UPC # 633999046591
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Finish | Aluminum |
Dimmable | EUDS1 |
Lumens | 420 lm |
Color Temperature | 3000 K |
Max. Fixture Wattage | 7.5 W |
Voltage | 24 VDC |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, 17 lm (5RHT3)
- ILC Replacement for Reichert 12084 replacement light bulb lamp (12084 REICHERT)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL2)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM22W)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD14CW)
- Elco Lighting LED Under Cabinet Lighting