Shop All LED Under Cabinet Lighting
Elco Lighting
Ixia™ LED Low Voltage Undercabinet Lightbar
Mfr # EUN54W
Zoro # G504100586
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24 VDC
- Dimmable EUDS1
- Lamp Type LED
- Lumens 160 lm
- Max. Fixture Wattage 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUN54W
- Zoro # G504100586
- UPC # 633999046553
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 24 VDC |
Dimmable | EUDS1 |
Lamp Type | LED |
Lumens | 160 lm |
Max. Fixture Wattage | 3 W |
Finish | Aluminum |
Color Temperature | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic IFT-WFM IntelliFire Wi-Fi Module with iOS & Android App (IFT-WFM)
- ETI Flushmount, 16" (54437511)
- ILC Replacement for Ultravation Uvphotomax Signature Series Ss-ptx-1224-17r replacement light bulb lamp (UVPHOTOMAX SIGNATURE SERIES SS-PTX-1224-17R ULTRA)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM32BZ)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD11CW)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBXBZ)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3430W)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM41BZ)
- Elco Lighting LED Under Cabinet Lighting