Shop All LED Under Cabinet Lighting
Elco Lighting
Ixia™ LED Low Voltage Undercabinet Lightbar
Mfr # EUN51W
Zoro # G104095589
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K - 6500 K
- Finish Aluminum
- Lamp Type LED
- Dimmable EUDCCT
- Max. Fixture Wattage 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EUN51W
- Zoro # G104095589
- UPC # 633999032419
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Color Temperature | 3000 K - 6500 K |
Finish | Aluminum |
Lamp Type | LED |
Dimmable | EUDCCT |
Max. Fixture Wattage | 3 W |
Voltage | 24 VDC |
Lumens | 160 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F28 Inches T8/cw/4 replacement light bulb lamp (F28`T8/CW/4 GE GENERAL ELECTRIC G.E)
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- ILC Replacement for Wallach Zoomstar-serial Numbers Start With W replacement light bulb lamp (ZOOMSTAR-SERIAL NUMBERS START WITH W WALLACH)
- ILB GOLD Replacement Led, Plt-90023 Led Shape T8 (PLT-90023)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM41BZ)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD14CW)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- ELCO LIGHTING LED Undercabinet Light Accessories (EUDCS31)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40BZ)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC36)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864WT)
- Elco Lighting LED Under Cabinet Lighting