Shop All Deck Lighting
Elco Lighting
Incandescent Step Light with Louvered Faceplate
Mfr # ELST42W
Zoro # G604095713
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Finish White
- Lamp Type Medium Base (E26)
- Max. Wattage 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST42W
- Zoro # G604095713
- UPC # 633999428991
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 120V |
Housing Finish | White |
Lamp Type | Medium Base (E26) |
Max. Wattage | 40 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet Gml005 replacement light bulb lamp (GML005 AMERICAN ULTRAVIOLET)
- DWELED Blok LED Wall Sconce (WS-256)
- OMNIDRIVE X 24V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V120W-J)
- ILC Replacement for Osram Sylvania Fm13/830 replacement light bulb lamp (FM13/830 OSRAM SYLVANIA)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- CLASSY CAPS Classy Caps Mfg Inc SL177 COPPER PLATED DECK and WALL LIGHT (SL177)
- Elco Lighting Deck Lighting