Shop All Deck Lighting
Elco Lighting
Incandescent Step Light with Frosted Glass Lens
Mfr # ELST43W
Zoro # G304100731
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Max. Wattage 40 W
- Lamp Type Medium Base (E26)
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST43W
- Zoro # G304100731
- UPC # 633999477531
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | White |
Max. Wattage | 40 W |
Lamp Type | Medium Base (E26) |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Lamp Shade Adapter (60120)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- NEBO Rechargeable 400 Lumen Headlamp (NEB-HLP-0005)
- SYLVANIA T8 Fluorescent 30Pk (FO28/841/XV/SS/ECO)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- Elco Lighting Deck Lighting