Shop All Deck Lighting
Elco Lighting
Incandescent Brick Light with Open Faceplate
Mfr # ELST32BZ
Zoro # G504095639
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 40 W
- Voltage 120V
- Lamp Type Medium Base (E26)
- Housing Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELST32BZ
- Zoro # G504095639
- UPC # 633999466207
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 40 W |
Voltage | 120V |
Lamp Type | Medium Base (E26) |
Housing Finish | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE MAG-Lite 459-M3A016 Mini-Mag Aaa Flashlightblack Blister Pac (459-M3A016)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage, Back: Open (STI-9641)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- Elco Lighting Deck Lighting