Shop All Deck Lighting
Elco Lighting
Incandescent Brick Light with Grill Faceplate
Mfr # ELST37W
Zoro # G804100965
product price: $38.96
/ea
$38.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Medium Base (E26)
- Housing Finish White
- Max. Wattage 40 W
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST37W
- Zoro # G804100965
- UPC # 633999428694
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | Medium Base (E26) |
Housing Finish | White |
Max. Wattage | 40 W |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Koto™ LED Module (ELK11SD)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP HO SDRT)
- JESCO Commercial Grade Metal Hardwire Box for SG-LED/SGA-LED (SG-BM)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9330CP)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- Elco Lighting Deck Lighting