Shop All Deck Lighting
Elco Lighting
Incandescent Brick Light with Grill Faceplate
Mfr # ELST37BZ
Zoro # G004100550
$38.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Medium Base (E26)
- Voltage 120V
- Max. Wattage 40 W
- Housing Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELST37BZ
- Zoro # G004100550
- UPC # 633999457625
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | Medium Base (E26) |
Voltage | 120V |
Max. Wattage | 40 W |
Housing Finish | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT1250NY)
- DANTONA Emergency Lighting Battery, Dual-Lite 93050476 (CUSTOM-523)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- Elco Lighting Deck Lighting