Shop All Deck Lighting
Elco Lighting
High Tech LED Brick Light with Open Faceplate
Mfr # ELST84W
Zoro # G704100119
product price: $82.60
/ea
Free Shipping & Returns
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Lumens 1000 lm
- Voltage 120V
- Color Temperature 3000 K
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST84W
- Zoro # G704100119
- UPC # 633999032532
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Lumens | 1000 lm |
Voltage | 120V |
Color Temperature | 3000 K |
Housing Finish | White |
Lamp Type | LED |
Max. Wattage | 12 W |
Description
ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 21270 replacement light bulb lamp 2 Pack (21270 SYLVANIA)
- LITHONIA LIGHTING GTL Prismatic Lens Lay-in 4000 lumens 40 (2GTL4 A12 120 LP840)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- ILC Replacement for Alinea 30cm replacement light bulb lamp (30CM ALINEA)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- DESIGNERS FOUNTAIN White One Light 5in. Oval Bulkhead with Guard (2071-WH)
- Elco Lighting Deck Lighting