Shop All Deck Lighting
Elco Lighting
High Tech LED Brick Light with Open Faceplate
Mfr # ELST84BZ
Zoro # G104100184
product price: $82.60
/ea
Free Shipping & Returns
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 1000 lm
- Voltage 120V
- Lamp Type LED
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST84BZ
- Zoro # G104100184
- UPC # 633999032716
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
Lumens | 1000 lm |
Voltage | 120V |
Lamp Type | LED |
CRI | 90+ |
Max. Wattage | 12 W |
Housing Finish | Bronze |
Description
ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PMI Orange No Xenon Industrial Handheld Flashlight, 38 lm (14109)
- CAT Pocket, COB LED, Work Light, 150 lm (CT1000)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Orange Hands Free Light (91744)
- ILC Replacement for Bulbrite 634075 replacement light bulb lamp (634075 BULBRITE)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- Elco Lighting Deck Lighting