Shop All Deck Lighting
Elco Lighting
High Tech Directional LED Brick Lights
Mfr # ELST85B
Zoro # G704100195
product price: $82.60
/ea
Free Shipping & Returns
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Finish Black
- Max. Wattage 12 W
- Lamp Type LED
- Lumens 1000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST85B
- Zoro # G704100195
- UPC # 633999032556
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 120V |
Housing Finish | Black |
Max. Wattage | 12 W |
Lamp Type | LED |
Lumens | 1000 lm |
CRI | 90+ |
Color Temperature | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-82)
- ILC Replacement for Eiko 10251 replacement light bulb lamp (10251 EIKO)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (1866-1PK)
- ILC Replacement for International Lighting Gu10/c 120v 50W replacement light bulb lamp (GU10/C 120V 50W INTERNATIONAL LIGHTING)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- DABMAR LIGHTING Step Light, 709, B, Recessed, Open Face (LV709-B)
- Elco Lighting Deck Lighting