Shop All Halogen Light Bulbs
Elco Lighting
Halogen Bi-Pin Lamps
Mfr # JC-50
Zoro # G604100035
product price: $0.44
/ea
Sold in multiples of 18 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50 W
- Bulb Type JCD Halogen
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # JC-50
- Zoro # G604100035
- UPC # 633999505838
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 W |
Bulb Type | JCD Halogen |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- ILC Replacement For PANASONIC FG1E (FG-1E)
- ELCO LIGHTING 5W 6V wedge base lamp for EE60X, EE61X, EE2HX, EE2HR, EE20L, EE40L, EE50L and EE70L (L4)
- ILC Replacement for Osram Sylvania 59034 replacement light bulb lamp (59034 OSRAM SYLVANIA)
- ILC Replacement for Naed 58756 replacement light bulb lamp, 2PK (58756 NAED)
- ILC Replacement For MILTON ROY UV150511 HALOGEN (UV150-511 HALOGEN:)
- ILC Replacement for Lumapro 2v529 replacement light bulb lamp, 2PK (2V529 LUMAPRO)
- ILC Replacement for Satco S3133 replacement light bulb lamp (S3133 SATCO)
- ILC Replacement for Damar Exn/silver 50W 12V Mr16 FLD replacement light bulb lamp (EXN/SILVER 50W 12V MR16 FLD DAMAR)
- Elco Lighting Halogen Light Bulbs