Shop All Halogen Light Bulbs
Elco Lighting
Halogen Bi-Pin Lamps
Mfr # JC-25
Zoro # G204100060
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 25 W
- Bulb Type T4 JCD Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # JC-25
- Zoro # G204100060
- UPC # 633999505777
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120V |
Watts | 25 W |
Bulb Type | T4 JCD Halogen |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- ILC Replacement for Trojan 302417 replacement light bulb lamp (302417 TROJAN)
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 3000K (MP70/U/MED)
- ELCO LIGHTING Halogen Bi-Pin Lamps (JC-50)
- ELCO LIGHTING 5W 6V wedge base lamp for EE60X, EE61X, EE2HX, EE2HR, EE20L, EE40L, EE50L and EE70L (L4)
- ILC Replacement for Plusrite Mr16x-life/exz/wc - 50W NFL With Cover replacement light bulb lamp (MR16X-LIFE/EXZ/WC - 50W NFL WITH COVER PLUSRITE)
- ILC Replacement For HIKARI J 120V 100W 78MM (J 120V 100W 78MM)
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- ILC Replacement for Kandolite Jde11 120v 500w replacement light bulb lamp (JDE11 120V 500W KANDOLITE)
- Elco Lighting Halogen Light Bulbs