Shop All LED Under Cabinet Lighting
Elco Lighting
Flax™ LED Adjustable Undercabinet Lights
Mfr # EUM22W
Zoro # G204100381
$18.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 400 lm
- Max. Fixture Wattage 8.9 W
- Lamp Type LED
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EUM22W
- Zoro # G204100381
- UPC # 633999768035
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Color Temperature | 3000 K |
Lumens | 400 lm |
Max. Fixture Wattage | 8.9 W |
Lamp Type | LED |
Standards | Suitable for Wet Locations |
Voltage | 24V |
Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V LED 5000 Lumens Cordless Work Light DCL074 (DCL074)
- ILC Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp (500PS35/CL 130V SYLVANIA)
- HYGRADE Bulb, CFL, 26W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S8348)
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L30W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS47W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- Elco Lighting LED Under Cabinet Lighting