Shop All LED Strip Lights
Elco Lighting
Flat 3W/ft. 120V LED Rope Light
Mfr # EDF21WW-30
Zoro # G304080583
Free Shipping & Returns
$152.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 3/ft W
- CRI 93+
- Voltage 120V
- Lumens 240/ft lm
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EDF21WW-30
- Zoro # G304080583
- UPC # 633999173266
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 3/ft W |
CRI | 93+ |
Voltage | 120V |
Lumens | 240/ft lm |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK WALL PLT DUPLEX PLST BRZ (LCR-CDDO-DB)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/835/ECO)
- FULHAM ICEHORSE 66 to 157 Watts, 1 or 2 Lamps, Electronic Ballast (IH2-UNV-270-T8)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2440)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-3000)
- Elco Lighting LED Strip Lights