Shop All LED Strip Lights
Elco Lighting
Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light
Mfr # EDF12WW-90
Zoro # G904080600
product price: $208.38
/ea
Free Shipping & Returns
$208.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 45 lm
- Lamp Type LED
- Fixture Wattage 0.5 W
- Voltage 120V
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EDF12WW-90
- Zoro # G904080600
- UPC # 633999173242
- Country of Origin China
- Category LED Strip Lights
Details
Lumens | 45 lm |
Lamp Type | LED |
Fixture Wattage | 0.5 W |
Voltage | 120V |
CRI | 93+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- COAST CUTLERY XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (CO572381)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-250W)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN31)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V60DW)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- ELCO LIGHTING Flat 3W/ft. 120V LED Rope Light (EDF21WW-30)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31)
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- Elco Lighting LED Strip Lights