Shop All LED Strip Lights
Elco Lighting
Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light
Mfr # EDF11WW-90
Zoro # G204080584
product price: $250.05
/ea
Free Shipping & Returns
$250.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 90 lm
- Fixture Wattage 1.01 W
- Lamp Type LED
- Voltage 120V
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EDF11WW-90
- Zoro # G204080584
- UPC # 633999173198
- Country of Origin China
- Category LED Strip Lights
Details
Lumens | 90 lm |
Fixture Wattage | 1.01 W |
Lamp Type | LED |
Voltage | 120V |
CRI | 93+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- HUBBELL LIGHTING Columbia CNW LED Narrow Wraparound 4' Lamp, 3500 Lumens, 4000K, 0-10v Dim, 120-277V (CNW4-3540)
- ELCO LIGHTING 30W Waterproof LED Power Supply (DRV30W)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- ELCO LIGHTING 5W/ft. Indoor LED Tape Light (E50-2430)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- LITHONIA LIGHTING LED Striplight, 59W, 7876 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 50K 80CRI WH)
- Elco Lighting LED Strip Lights