Shop All Track Lighting Fixtures
Elco Lighting
Electronic Low Voltage Studio Track Fixture
Mfr # ET558W
Zoro # G504100654
$48.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Voltage 12V
- Fixture Wattage 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET558W
- Zoro # G504100654
- UPC # 633999268627
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Finish | White |
Voltage | 12V |
Fixture Wattage | 50 W |
Description
This ELCO LIGHTING Electronic Low Voltage Studio Track Fixture has a white finish and operates on 12V voltage with a 50W fixture wattage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8671)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- FEIT ELECTRIC LED T4 E11 WW 35W DIM (BP35MC/830/LED)
- STREAMLIGHT Rubber Helmet Strap, F/3N, 2AA, 4AA Series (99075)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626W)
- ELCO LIGHTING Low Voltage LED Studio II Track Fixture (ETLD558W)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET619CT3DW)
- ELCO LIGHTING Round Monopoint Canopy Track Accessory (EP819W)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140B)
- NUVO Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line (62/1105)
- Elco Lighting Track Lighting Fixtures