Shop All Track Lighting Fixtures
Elco Lighting
Electronic Low Voltage RoundBack Track Fixture
Mfr # ET530B
Zoro # G304100205
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Finish Black
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET530B
- Zoro # G304100205
- UPC # 633999235179
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Finish | Black |
Voltage | 12V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Skylar 800 Lumen Focusing Multi-Mode Flashlight (98703)
- ILC Replacement for Osram Sylvania M2-in-t8-d-277 replacement light bulb lamp (M2-IN-T8-D-277 OSRAM SYLVANIA)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- ILC Replacement for Lights OF America Fcl30ex-l 27K replacement light bulb lamp (FCL30EX-L 27K LIGHTS OF AMERICA)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628N)
- ELCO LIGHTING LED Highpoint™ Track Fixture (ET62330DW)
- ELCO LIGHTING Electronic Low Voltage Louver Track Fixture (ET537B)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- ELCO LIGHTING Single Circuit Track (EP008W)
- CANARM Four Light Track, 60W, 33.25x10-1/8x4.25" (IT611A04GPH)
- Elco Lighting Track Lighting Fixtures