Shop All Track Lighting Fixtures
Elco Lighting
Electronic Low Voltage Monopoint Track Fixture
Mfr # ET1528W
Zoro # G504100432
$40.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Voltage 12V
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET1528W
- Zoro # G504100432
- UPC # 633999279395
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Voltage | 12V |
Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET635WW)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET631W)
- ELCO LIGHTING Two Circuit Track (EC008W)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte White, 36 Deg. Beam (TH473)
- Elco Lighting Track Lighting Fixtures