Shop All Track Lighting Fixtures
Elco Lighting
Electronic Low Voltage Cylinder Track Fixture
Mfr # ET528N
Zoro # G504095547
original price:
$44.88
4% off
new price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Fixture Wattage 50 W
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET528N
- Zoro # G504095547
- UPC # 633999235056
- Country of Origin China
- Category Track Lighting Fixtures
Details
Voltage | 12V |
Fixture Wattage | 50 W |
Finish | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P (CMP19TR)
- FEIT ELECTRIC LED A19 E26 SMKDL 25W (AT19/SMK/VG/LED)
- ELCO LIGHTING Single Circuit Track (EP008B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634WW)
- ELCO LIGHTING Single Circuit Track (EP008W)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET617CT3DW)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628N)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET631W)
- Elco Lighting Track Lighting Fixtures