Shop All Track Lighting Fixtures
Elco Lighting
Electronic Low Voltage Cylinder Track Fixture
Mfr # ET528G
Zoro # G304095532
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Finish Gold
- Fixture Wattage 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET528G
- Zoro # G304095532
- UPC # 633999235025
- Country of Origin China
- Category Track Lighting Fixtures
Details
Voltage | 12V |
Finish | Gold |
Fixture Wattage | 50 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FLUO T5 G5 9"" CW 6W (F6T5/CW/RP)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- ILC Replacement For JKL JKL6S6145V (WW-2HYH-6)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62630DW)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647W)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728W)
- ELCO LIGHTING Low Voltage LED Icicle™ Track Fixture (ETLD534B)
- NUVO 1-Light, MR16, 12V Track Head, Square, Black Finish (TH233)
- Elco Lighting Track Lighting Fixtures