Shop All Track Lighting Fixtures
Elco Lighting
Electronic Low Voltage Cylinder Track Fixture
Mfr # ET528CP
Zoro # G204095533
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Finish Copper
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET528CP
- Zoro # G204095533
- UPC # 633999226122
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Finish | Copper |
Voltage | 12V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- GE LAMPS GE LIGHTING 25W, B13 Incandescent Light Bulb (25BM CD2)
- METALUX Gr8 3 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-332A-UNV-EB81-U)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT627NY)
- ELCO LIGHTING Miniature Track Lights Mini Projector (ET2104W)
- ELCO LIGHTING Single Circuit Track (EP006B)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647W)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET617CT3DW)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- Elco Lighting Track Lighting Fixtures